Diecast Hook Latch Sliding Door Handle, Black (1 Set)
Mfr # C 1252
Zoro # G0993321
Key Features
- Finish Black
- Type Surface Mount Hook Latch
- Bolt Hole Dia. (In.) 3/16 in
- Includes (2) Keeper Set, Inside Pull, Installation Screws, Outside Pull
- For Door Thickness (In.) 7/8 to 1-1/4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1252
- Zoro # G0993321
- UPC # 49793012524
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Handle Set |
Finish | Black |
Type | Surface Mount Hook Latch |
Includes | (2) Keeper Set, Inside Pull, Installation Screws, Outside Pull |
For Door Thickness (In.) | 7/8 to 1-1/4 |
For Use With | 7/8" to 1-1/4" Glass Sliding Door |
Description
The Prime-Line C 1252 Sliding Patio Door Handle is a non-keyed slide door handle replacement. It is reversible for use on left or right sliding patio doors. Use the sliding door handle replacement to replace or upgrade the slide door handle on a variety of patio doors.
The door handle hook has a diecast inside and outside pull. The hook latch is constructed of steel. The sliding glass door handle set has mounting holes 4-15/16 inch on center. The hook and handle fits 1-1/4 inch to 1-3/8 inch thick doors. Mounting hardware included. A
Phillips head screwdriver is required for installation. Please refer to the line art and compare to your needs before purchasing.
- •SLIDING DOOR HANDLE REPLACEMENT – This non-keyed patio sliding door handle is reversible for use on left or right sliding patio doors
- •VERSATILE – Use the replacement sliding door handle to replace or upgrade the latch handle on a variety of patio doors
- •STRONG AND DURABLE – The black sliding door handle has a diecast inside and outside pull; the hook door latch is constructed of steel
- •DIMENSIONS – The patio door handle has mounting holes 4-15/16 inch on center; hook handle fits 1-1/4 inch to 1-3/8 inch thick doors; mounting hardware included
- •Prime-Line GRADE – We specialize in repair and replacement hardware products for your home; Prime-Line’s commitment to quality results in repairs that look as good as the initial install, making us the go-to solution for our loyal customers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- SCHLAGE Sat Lever Storeroom Lock, Satin Chrome (ALX80P SAT 626)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- SIMPLEX O/S Lever Handle Assy, Satin Chrome, RH (20177026D01)
- PRIMELINE TOOLS Black Diecast with Hardwood Handle Surface Hook Sliding Patio Door (Single Pack) (C 1107)
- PRIMELINE TOOLS Diecast, White, Mortise Style Sliding Door Handle Set (Single Pack) (C 1177)
- PRIMELINE TOOLS Patio Door Surface with Clamp Latch, Black, Extruded Aluminum (Single Pack) (C 1078)
- PRIMELINE TOOLS Patio Door Handle Set, Polished Brass (C 1283)
- PRIMELINE TOOLS Patio Door Handle Set, Unfinished (C 1032)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1222)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- Primeline Tools Patio Door Hardware