Shop All Single & Double Hung Window Locks
Primeline Tools
Diecast Black Finish, Window Sash Lock (Single Pack)
Mfr # MP2532
Zoro # G1737467
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2532
- Zoro # G1737467
- UPC # 49793325327
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Finish | Black |
Item | Sliding Window Latch/Keeper,Blk,Narrow |
Description
This slim line window sash lock is constructed of diecast metal and comes in a corrosion-resistant, black painted finish. This sash lock is designed to fit vertical sliding, single hung and double hung windows constructed of aluminum, vinyl and wood. The cam-action lock helps hold the window securely closed, and with its universal design it is compatible with windows built from a variety of manufacturers. The mounting holes are spaced apart at 2-1/4 inch on center, and they are set back from the edge with a 3/8 inch hole offset.
- •Constructed of diecast materials to provide long-lasting, dependable locking security hardware
- •Lock and keeper comes in a beautiful, corrosion resistant, black painted finish
- •Designed for use with vertical sliding windows, single and double hung
- •Features a standard, cam locking feature
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Safety Snap (N222-877)
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- ZORO SELECT Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2 (2HZG2)
- PRIMELINE TOOLS Wood Window Vent Lock (2 Pack) (U 9939)
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- PRIMELINE TOOLS Window Lock, Sash, Die Cast (U 9928)
- PRIMELINE TOOLS Diecast, Aluminum Sliding Window Lock with Thumbscrew (2 Pack) (U 9982)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- PRIMELINE TOOLS Sliding Window Auto Latch and Pull, Natural Plastic (2 Pack) (MP2505)
- PRIME-LINE Diecast White Finish, Window Sash Lock (F 2533)
- Primeline Tools Single & Double Hung Window Locks