Shop All Door Strikes
Primeline Tools
Deadbolt Strike, High Security, Antique Brass (2 Pack)
Mfr # MP2285
Zoro # G1731919
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/4 x 3-5/8 in.
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2285
- Zoro # G1731919
- UPC # 49793322852
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 1-1/4 x 3-5/8 in. |
Details
Item | Door Deadbolt Strikes,Antique Brass,PK2 |
Finish | Antique Brass |
Description
This deadbolt strike is constructed of heavy gauge steel and it comes in an antique brass-plated finish. This heavy duty deadbolt strike replaces most deadbolt strikes and increases security with the 3-inch screws included within each pack. Use of long fasteners allow the deadbolt strike plate to fasten deep into the wall stud beneath the thin 3/4 inch door jamb. The plate can be used with most entry door applications.
- •Constructed of durable stamped steel
- •Comes in a beautiful, corrosion resistant, brass plated finish
- •Designed for use with deadbolt door locks on hinged swinging doors
- •Features industry standard design features and includes all installation fasteners
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- STANLEY Full Mortise Std Wt FBB Hinge, 5 x 4, Satin Chrome (FBB179 5X4 DOOR HINGE 26D STL)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- DON-JO 2-3/4" Full Lip Strike with 2" Extended Lip (EL202DU)
- DELTANA 1-7/8 Height Strike Plate For Surface Bolts Mortise Paint Black (178MSTU19)
- Primeline Tools Door Strikes