Shop All Patio Door Handles
Primeline Tools
Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack)
Mfr # MP2000
Zoro # G1736198
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Product Type Sliding Patio Door Handle,Set,Cyl Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2000
- Zoro # G1736198
- UPC # 49793720009
- Country of Origin China
- Category Patio Door Handles
Details
Item | Sliding Patio Door Handle,Set,Cyl Lock |
Finish | Chrome |
Product Type | Sliding Patio Door Handle,Set,Cyl Lock |
Description
This cylinder housing and 5-pin tumblers of this lock are constructed of brass, it comes finished with a chrome face and features a hardened cut-away tailpiece. This cylinder lock is used to key lock most surface mounted patio door handle sets and works with vertical and 45 degree keyways. Compatible keyways include those manufactured by Weiser, Kwikset and Weslock. Available keyed alike.
- •Used to replace damaged key cylinders, or cylinders with lost or damaged keys
- •Outside diameter of cylinder housing measures 1-9/16 in
- •5-Pin tumblers
- •Lock body is constructed of solid brass
- •Chrome face
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367H)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (2268pri8403RH1D6916)
- DIXON Grooved Fitting Gasket, Buna-N, 2" (G200T)
- EBERHARD MANUFACTURING CO Latch Bolt No Striker (EMC 565692-50 ZN)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- PRIMELINE TOOLS Handle/Actuator, Sliding Dr Mortise, Wht (MP1225)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- PRIMELINE TOOLS Diecast, White, Mortise Style Sliding Door Handle Set (Single Pack) (C 1177)
- PRIMELINE TOOLS Sliding Door Handle, Diecast, White (Single Pack) (C 1221)
- PRIMELINE TOOLS Patio Door Handle Set, Satin Nickel (C 1282)
- WRIGHT PRODUCTS Sliding Glass Door Handle, Alum (V1205)
- Primeline Tools Patio Door Handles