Corner Shield with Tape, 3/4 in. x 3/4 in., Plastic Construction (5 Pack)
Mfr # MP10066
Zoro # G1729021
Key Features
- Finish White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10066
- Zoro # G1729021
- UPC # 49793500663
- Country of Origin China
- Category Door Edge Guards
Details
Item | Corner Shields,3/4 x 48",White,Tape,PK5 |
Finish | White |
Description
These corner shields are constructed of extruded plastic and come white in color. This item includes a total of five (5) corner shields, and they feature 3/4 inch x 3/4 inch wide leaves at lengths of 48 inch each. Corner guards like these protect the edges of finished wall corners, designed to prevent chipped paint, tearing of wallpaper and unsightly buildup of fingerprints. These corner shields are solid in construction and come without any pre-perforated installation holes. Dual-sided tape is included for quick and simple installations. These corner shields are easy to install and are used by many.
- •Used to prevent chipping of paint, tearing of wallpaper and fingerprint build up
- •These corner shields feature 3/4 inch wide leaves and come in 48 inch lengths
- •These guards come white in color
- •Constructed of long-lasting, extruded plastic with installation holes not pre-drilled
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- SUGATSUNE Ceiling Hook, 303 SS, 3-17/64 In (4CRW1)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H (5U606)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, White (5 Pack) (MP10067)
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- PRIMELINE TOOLS 2-1/2 in. x 48 in. Almond Corner Shield (6 Pack) (MP10346)
- PRIMELINE TOOLS Rod Covers 72", White, Die C-0059, PK12 (MP7163)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9130)
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- Primeline Tools Door Accessories