Shop All Door Closers
Primeline Tools
Concealed Door Closer, 6 in., Brass Face, Spring-Loaded, U.L.O. Listed (Single Pack)
Mfr # MPKC31US
Zoro # G1729231
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Concealed Door
- Color Gold
- Features Concealed 5/8" Diameter Barrel Accommodates Narrow Doors; U.L. Listed 1/2 Hour Fire; Adjustable
- For Use With Doors upto 150 lbs
- Material Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MPKC31US
- Zoro # G1729231
- UPC # 49793455314
- Country of Origin China
- Category Door Closers
Dimensions
Length | 6" |
Details
Item | Concealed Door Closer |
Closer Mounting Style | Concealed Door |
Color | Gold |
Features | Concealed 5/8" Diameter Barrel Accommodates Narrow Doors; U.L. Listed 1/2 Hour Fire; Adjustable |
For Use With | Doors upto 150 lbs |
Material | Die Cast |
Category Type | Concealed |
Includes | Closer |
Description
Concealed Door Closer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2068pri8403)
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- DON-JO 12" Blank Wrap Around for 1-3/4" Door (CW90AB)
- TELL Deadbolt Sngl Comm Us32D (CL100055)
- LIPPERT COMPONENTS Lippert Components 730814 Screen Shot Automatic Screen Door Closer - 28" (730814)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-EDA RH DKBRZ)
- AMERICAN PANEL Door Closer (9C1310)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- TELL Tell Manufacturing DC100137 Aluminum Commercial Grade 3 Standard Duty Door Closer - Size 3 (899559)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPH)
- Primeline Tools Door Closers & Accessories