Shop All Closet Shelf Brackets
Primeline Tools
Closet Pole Socket, Cast, White (1 Set)
Mfr # MP7050
Zoro # G1731033
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7050
- Zoro # G1731033
- UPC # 49793670502
- Country of Origin China
- Category Closet Shelf Brackets
Details
Color | White |
Item | Closet Pole Brackets,White,Cast,2 pcs. |
Finish | White |
Description
Closet Pole Brackets,White,Cast,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- PRIMELINE TOOLS Bi-Fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7191)
- PRIMELINE TOOLS Bi-Fold Door Pivot Bracket, Floor and Jamb Mount, Acme (Single Pack) (N 6543)
- PRIMELINE TOOLS Bi-fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7192)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket (1 Set) (N 6710)
- PRIMELINE TOOLS 1-1/8 in., Corner Mount, Bi-Fold Door Repair Bracket (2 Pack) (N 7193)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bracket (Single Pack) (N 6836)
- PRIMELINE TOOLS Steel Bi-Fold Door Top Pivot Bracket, for Acme Doors (Single Pack) (N 6823)
- Primeline Tools Closet Shelf Brackets