Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack)
Mfr # MP6648
Zoro # G1735708
product price: $6.49
/pk 2, $3.25/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Used on Stanley as Well as Other Manufacturers; Fits 3/4" to 1-3/8" Thick Doors
- Mounting Door Side
- Material Steel, Nylon
- Finish Zinc Plated
- Outside Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6648
- Zoro # G1735708
- UPC # 49793766489
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Outside Dia. | 7/8" |
Roller Width/Dia. (In.) | 7/8 in. |
Details
For Use With | Used on Stanley as Well as Other Manufacturers; Fits 3/4" to 1-3/8" Thick Doors |
Mounting | Door Side |
Material | Steel, Nylon |
Finish | Zinc Plated |
Item | Front Roller,Asms,Sliding Closet Dr,PK2 |
Category Type | Sliding Door Hardware |
Description
This roller assembly is constructed from nylon. It comes affixed to a 1/8 inch offset stamped steel bracket. It fits on doors that are 3/4 inch to 1-3/8 inch thick.
- •7/8 inch outside diameter nylon wheel
- •1/8 inch offset steel bracket with nylon adjusting wheel
- •Used by several manufacturers
- •For 3/4 inch to 1-3/8 inch thick doors
- •Provides smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-AL)
- PHIFER WIRE SunTex 80 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004078)
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (MP6701)
- PRIMELINE TOOLS 7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide (2 Pack) (N 6703)
- PRIMELINE TOOLS Nylon Adjustable Floor Guide and Carpet Riser, White and Metallic (1 Set) (N 6661)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- PRIMELINE TOOLS By-Pass Closet, 96 in. Track, Use with 2 and 3-Door Systems (1 Track) (MP6886)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in., Roll-Formed Steel, Champagne (Single Pack) (N 6881)
- PRIME-LINE Heavy Duty Barn Door Track Kit, Smooth Rolling, Top Mount, Matte Black Single Pack (N 7555)
- Primeline Tools Barn & Hanging Door Hardware