Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Roller, Front, 1/4 in. Offset, 1 in. Nylon Wheel (2 Pack)
Mfr # MP6512
Zoro # G1735610
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Primarily Used on Cox Door Systems, it May also be Found on Other Wardrobe Door Manufacturer's Doors; Fits onto a 3/4" to 1-3/8" Thick Door
- Mounting Door Side
- Material Stamped Steel, Nylon
- Finish Zinc Plated
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6512
- Zoro # G1735610
- UPC # 49793665126
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Outside Dia. | 1" |
Roller Width/Dia. (In.) | 1 in. |
Details
For Use With | Primarily Used on Cox Door Systems, it May also be Found on Other Wardrobe Door Manufacturer's Doors; Fits onto a 3/4" to 1-3/8" Thick Door |
Mounting | Door Side |
Material | Stamped Steel, Nylon |
Finish | Zinc Plated |
Category Type | Sliding Door Hardware |
Item | Front Roller,Closet Door,Asms,1",PK2 |
Description
This roller is constructed from nylon and comes affixed to an adjustable bracket. It features a 1/4 inch offset top hung side mounted design. Fits on Cox and similar style doors that are 3/4 to 1-3/8 inch thick.
- •Single wheel
- •Pack consists of 2 rollers and 4 screws
- •Used by several manufacturers
- •1 inch outside diameter convex edged nylon wheel
- •Provides smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Light Duty Commercial Grade 3 Door Closer in Aluminum - Size 2 (TC302-AL)
- RICHELIEU HARDWARE 1 23/32 in (44 mm) Brushed Nickel Contemporary Cabinet Knob (BP226544195)
- CEILINGMAX Mount Grid Kit 100 sq ft. Oil Rubbed Bro (18226)
- INTEPLAST BUILDING PRODUCTS 7' WHT Gar Weatherstrip (236007706)
- PRIMELINE TOOLS Mortise Closet Door Pull, 5/16 in. Depth x 2 in. Outside Diameter (5 Pack) (MP7206)
- PRIMELINE TOOLS Closet Door Roller with 1/2 in. Offset and 3/4 in. Nylon Wheel (2 Pack) (MP6525)
- PRIMELINE TOOLS Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6500)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- DESIGNER COLLECTION Stainless Steel 78" Top Mount Sliding Door Hardware (NT.1400.01W.SS)
- Primeline Tools Barn & Hanging Door Hardware