Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack)
Mfr # MP6649
Zoro # G1735717
product price: $6.69
/pk 2, $3.35/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits on the Back Sliding Door; Fits 3/4" to 1-3/8" Thick Doors; Used on Stanley as Well as Other Manufacturers
- Mounting Side
- Material Steel, Plastic
- Finish Zinc Plated
- Category Type Sliding Door Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6649
- Zoro # G1735717
- UPC # 49793766496
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Outside Dia. | 7/8" |
Roller Width/Dia. (In.) | 7/8 in. |
Details
For Use With | Fits on the Back Sliding Door; Fits 3/4" to 1-3/8" Thick Doors; Used on Stanley as Well as Other Manufacturers |
Mounting | Side |
Material | Steel, Plastic |
Finish | Zinc Plated |
Category Type | Sliding Door Hardware |
Item | Sliding Back Roller,Closet Door,Asms,PK2 |
Description
Sliding Back Roller,Closet Door,Asms,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Aluminum (V150)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- BLUM Blum 18" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H4570B)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- PRIMELINE TOOLS Drapery Track Carrier, 1/2 in. Outside Diameter Guide, Plastic, White (100 Pack) (MP9016)
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, for Acme (Single Pack) (N 6790)
- PRIMELINE TOOLS By-Pass Closet, 96 in. Track, Use with 2 and 3-Door Systems (1 Track) (MP6886)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot and Guide, 3/8 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7302)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- NATIONAL HARDWARE White Steel Folding Door Hardware Set 1 pk (N343-749)
- Primeline Tools Barn & Hanging Door Hardware