Closet Door Roller, 3-3/4" L
Mfr # N 7410
Zoro # G3344728
Key Features
- Length (In.) 3 9/16 in
- Width (In.) 3 3/4 in
- For Use With Pocket Door
- Mounting Door Top
- Material Steel, Nylon
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 7410
- Zoro # G3344728
- UPC # 49793074102
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 9/16 in |
Width (In.) | 3 3/4 in |
Depth (In.) | 1 35/64 in |
Height (In.) | 7 23/64 in |
Roller Width/Dia. (In.) | 1 in. |
Mounting Hole Size (In.) | 3/16 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Wheel Diameter | 1 in |
Shaft Length | 1-9/16 in |
Inside Dia. | 1/4 in |
Outside Dia. | 1 1/8 in |
Details
For Use With | Pocket Door |
Mounting | Door Top |
Material | Steel, Nylon |
Finish | Zinc Plated |
Color | Silver |
Item | Closet Door Roller |
Requires | Hardware |
Type | Sliding Door |
Hardware | Included |
Construction | Steel |
Number of Wheels | 4 |
Bearings | Steel |
Category Type | Sliding Door Hardware |
Description
This Prime-Line N 7410 Bi-Fold Door Roller Assembly is constructed of a steel bracket and steel ball bearings with plastic rollers; It is commonly used on pocket door and by-pass sliding door systems; The bracket’s mounting base measures 2-7/16 inch; x 1 inch; and it features 4 parallel wheels that are spaced apart at 1-3/16 inch; on center; The wheels are constructed of durable plastic, which provide for a smooth, long-lasting, quiet operation, and they feature 1 in; diameter convex (round) edges; These adjustable roller assemblies mount on the tops of pocket doors and they are used by many pocket door manufacturers; This roller assembly fits into a 1-5/16 inch; wide track (inside dimension, wall-2-wall).
- •BI-FOLD DOOR ROLLER ASSEMBLY – The Prime-Line N 7410 Bi-Fold Door Roller Assembly is constructed of a steel bracket and ball bearings with plastic tires; It can be commonly used on pocket door and by-pass sliding door systems
- •DURABLE – The wheels are constructed of durable plastic which provide for a smooth, long-lasting, quiet operation, and they feature 1 inch diameter convex edges
- •POCKET DOORS – These adjustable roller assemblies mount on the tops of pocket doors; and they are used by a variety of pocket door manufacturers
- •TRACK SIZE – This roller assembly fits into a 1-5/16 inch wide track (inside dimension, wall-2-wall)
- •PRODUCT INFO – The bracket’s mounting base measures 2-7/16 inch x 1 inch and it features 4 parallel wheels that are spaced apart at 1-3/16 inch on center
- •NOTE – Please refer to the line art drawing for dimensions and measure your original roller diameter before ordering (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK 36 In, M6IDC, Carabineer, Vinyl Strap (#6CID)
- CORBIN RUSSWIN CL-Series KIL/KIK Cylinder, D2 Key, 0-Bitted, 626, 4 Pack (2000-033-D2 626 (4PK))
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN400-24DC-LH-US32D)
- PRIMELINE TOOLS Pocket Door Pull, 3-3/4" L (N 7364)
- PRIMELINE TOOLS Mortise Closet Door Pull, 5/16 in. Depth x 2 in. Outside Diameter (5 Pack) (MP7206)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Front (2 Pack) (N 6502)
- PRIMELINE TOOLS 4 in. Round Chrome Plated Bypass Door Pull Handle (2 Pack) (N 6868)
- PRIMELINE TOOLS Nylon Adjustable Floor Guide and Carpet Riser, White and Metallic (1 Set) (N 6661)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- PRIMELINE TOOLS Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, White, Set of 1 (N 6563)
- Primeline Tools Barn & Hanging Door Hardware