Closet Door Roller, 3-3/4" L
Mfr # N 6724
Zoro # G3342287
Key Features
- Length (In.) 1 9/16 in
- Width (In.) 3 3/4 in
- For Use With Used on Pocket Doors 1" to 1-3/4" Thick, Kennaframe Pocket Doors and Several Others
- Mounting Door Top
- Material Stamped Steel, Nylon
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6724
- Zoro # G3342287
- UPC # 49793067241
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 1 9/16 in |
Width (In.) | 3 3/4 in |
Outside Dia. | 1 1/8 in |
Depth (In.) | 1 3/4 in |
Height (In.) | 5 23/64 in |
Inside Dia. | 1/4 in |
Mounting Hole Size (In.) | 3/16 in |
Wheel Diameter | 23/32 in |
Shaft Length | 1-3/4 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Roller Width/Dia. (In.) | 23/32 in. |
Description
The Prime-Line N 6724 Sliding Door Wheels Assembly is a four roller pocket door roller assembly used on Kennaframe pocket doors and a variety of other pocket door manufacturers. The pocket door assembly is affixed to an adjustable spring-loaded steel bracket. They ride in a double track mounted in the top of the pocket door opening. The dial-adjust wheel makes it adjustable up to 3/8 inches in height. Made of stamped steel housing with a nylon roller, these pocket door rollers are strong, durable, and built to last. The housing of the sliding door rollers replacement can be used on doors 1 inch to 1-3/4 inch thick. The four diameter nylon rollers measure 23/32 inch. Please refer to the roller assembly sliding door line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- •SLIDING DOOR ASSEMBLY – This roller assembly is a four roller pocket door roller assembly used on Kennaframe pocket doors and a variety of other pocket door manufacturers
- •ADJUSTABLE – The pocket door rollers are affixed to an adjustable spring-loaded steel bracket; they ride in a double track mounted in the top of the pocket door opening; the dial-adjust wheel makes it adjustable up to 3/8 inches in height
- •STRONG AND DURABLE – Made of stamped steel housing with a nylon roller, these sliding door rollers are strong, durable, and built to last
- •DIMENSIONS – The housing of the pocket door roller assembly can be used on doors 1 inch to 1-3/4 inch thick; the four diameter nylon rollers measure 23/32 inch
- •NOTE - Please refer to the door roller assembly line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Insect Killer, 128 oz, Bottle, PK4 (335681)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 18-3/4" L (N 7367)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.5 (791RW-034S)
- PRIMELINE TOOLS Closet Door Roller Assembly, 3-53/64" L (N 6659)
- PRIMELINE TOOLS Wood Closet Door Roller, 1-3/16 in. Convex Roller, Bottom Mount (2 Pack) (N 6690)
- PRIMELINE TOOLS Nylon Pocket Door Bottom Guide (Single Pack) (N 6578)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack) (N 6517)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair) (N 7025)
- PRIMELINE TOOLS 1 in. Flat Nylon Wheel Bi-Fold Door Roller (2 Pack) (N 6848)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Flat Black (BARN-RD1 FBL)
- Primeline Tools Barn & Hanging Door Hardware