Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Repair Kit, 3-3/4" L
Mfr # N 7283
Zoro # G3344402
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 1/2 in
- Width (In.) 3 3/4 in
- For Use With Closet Door
- Mounting Door
- Material Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 7283
- Zoro # G3344402
- UPC # 49793972835
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 3 3/4 in |
Shaft Length | 1-13/32 in |
Outside Dia. | 1 1/8 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Height (In.) | 5 23/64 in |
Roller Width/Dia. (In.) | 7/8 in |
Inside Dia. | 1/4 in |
Mounting Hole Size (In.) | 3/16 in |
Wheel Diameter | 7/8 in |
Depth (In.) | 1 13/32 in |
Description
Closet Door Repair Kit, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 1-13/32 in, Length (In.) 2 1/2 in, Height (In.) 5 23/64 in, Width (In.) 3 3/4 in, Depth (In.) 1 13/32 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 7/8 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- ROBERTS ROBERTS Super Felt 70-190 Underlayment, 27.3 ft L, 44 in W, 3 mm Thick, Fiber (70-190)
- ALARM LOCK Data Transfer Module, ABS Plastic (AL-DTMIII)
- DON-JO Left Hand Reverse 3/4" Offset Hinge Reinforcing Pivot (HRP1LHR626)
- PRIMELINE TOOLS 9/16 in. Offset Sliding Wardrobe Back Door Roller Assembly (2 Pack) (N 6718)
- PRIMELINE TOOLS Bi-Fold Door Surface Aligner, Universal, Handed (2 Pack) (N 6538)
- PRIMELINE TOOLS Sliding Pocket Door Bottom Guide, 1-3/8 in. x 1-1/4 in., Steel w/Plastic Guides (Single Pack) (N 6566)
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- PRIMELINE TOOLS Closet Door Pole Socket, 3-53/64" L (N 6987)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 6724)
- Primeline Tools Barn & Hanging Door Hardware