Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Pole Socket, 3-53/64" L
Mfr # N 6987
Zoro # G4834790
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 3/8 in
- For Use With 1-3/8 in diaCloset Pole
- Mounting Wall Mount
- Material Stamped Steel
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6987
- Zoro # G4834790
- UPC # 49793069870
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 2 3/8 in |
Roller Width/Dia. (In.) | No Roller |
Depth (In.) | 3/8 in |
Outside Dia. | 2-3/8" |
Mounting Hole Size (In.) | 1-3/8 in |
Height (In.) | 2 3/8 in |
Details
For Use With | 1-3/8 in diaCloset Pole |
Mounting | Wall Mount |
Material | Stamped Steel |
Finish | Brass Plated |
Color | Brass |
Hardware | Included |
Number of Wheels | 0 |
Type | Sliding or Swinging Door |
Item | Closet Door Pole Socket |
Category Type | Closet Door Hardware |
Construction | Steel |
Description
Closet Door Pole Socket, Sliding or Swinging Door, Stamped Steel, Brass, Brass Plated Finish, Height (In.) 2 3/8 in, Width (In.) 2 3/8 in, Depth (In.) 3/8 in, Roller Width/Dia. (In.) No Roller, Wall Mount Mounting, Mounting Hole Size (In.) 1-3/8 in, Number of Wheels 0, Steel, Hardware Included, For Use With 1-3/8 in diaCloset Pole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (750B2X3/32-100)
- JMA JMA: Key Blank, Best, 1A1E1, Nickel Silver (JMA-BES-5DS)
- KEY-BAK Retractable Key Holder, PK2, Chrome, 2 PK (KB0052PK)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- PRIMELINE TOOLS 7/8 in., Top Mount Bi-fold Tandem Roller, Offset (Single Pack) (N 6534)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack) (N 6517)
- PRIMELINE TOOLS Bi-Fold Door Surface Aligner, Universal, Handed (2 Pack) (N 6538)
- PRIMELINE TOOLS Closet Door Roller Assembly, 3-53/64" L (N 6659)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Flat Black (BARN-RD3 FBL)
- Primeline Tools Barn & Hanging Door Hardware