Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Guide, White Plastic (2 Pack)
Mfr # MP6775
Zoro # G1735568
original price:
$4.19
23% off
new price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fits Mfr. No: N 6603 Bottom Guide Assembly; Used on Cox Panelled Door Systems
- Mounting Door Bottom
- Material Nylon
- Finish White
- Category Type Door Guides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6775
- Zoro # G1735568
- UPC # 49793667755
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Roller Width/Dia. (In.) | 2-1/2 in. |
Details
For Use With | Fits Mfr. No: N 6603 Bottom Guide Assembly; Used on Cox Panelled Door Systems |
Mounting | Door Bottom |
Material | Nylon |
Finish | White |
Item | Sliding Closet Door Floor Guide,Bottom,PK2 |
Category Type | Door Guides |
Description
This white plastic constructed guide features an easy to install snap-in design. It is a perfect replacement guide for your sliding closet door corner bracket systems. For use on your sliding closet or wardrobe doors.
- •White plastic insert
- •Replaces insert in bottom guide, Prime-Line part N 6603
- •White in color
- •Anti-jump tab in guide tip
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast, Aluminum, Keyed Step-On, Sliding Patio Door Lock (Single Pack) (U 9882)
- LOCKNETICS Maglock 1200Lb Holding Force, Door Status (MG1200DT)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF156 US28)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8402RH1D714)
- PRIMELINE TOOLS Drawer Track Roller, 13/16 in., Right Hand (5 Pack) (MP7148-5)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- PRIMELINE TOOLS Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 Kit) (161794)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in., Roll-Formed Steel, Champagne (Single Pack) (N 6881)
- PRIMELINE TOOLS Sliding Closet Door Floor Guide, 1-3/8 in. Doors, 3/4 in. Tall (Single Pack) (N 6565)
- PRIMELINE TOOLS 7/8 in., Top Mount Bi-fold Tandem Roller, Offset (Single Pack) (N 6534)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Satin Stainless (BARN-RD3 32D)
- Primeline Tools Barn & Hanging Door Hardware