Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Guide, Bottom Mount, Snap-In (2 Pack)
Mfr # MP6603
Zoro # G1735592
product price: $6.49
/pk 2, $3.25/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2-7/8"
- For Use With Used on Panel Style Wardrobe Doors; Fits Older Style Cox Wardrobe Doors
- Mounting Door Bottom
- Material Steel, Nylon
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6603
- Zoro # G1735592
- UPC # 49793766038
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2-7/8" |
Roller Width/Dia. (In.) | 2-7/8 in. |
Details
For Use With | Used on Panel Style Wardrobe Doors; Fits Older Style Cox Wardrobe Doors |
Mounting | Door Bottom |
Material | Steel, Nylon |
Finish | Yellow Zinc |
Category Type | Door Guides |
Item | Sliding Closet Door Floor Guide,Bottom,PK2 |
Description
These bottom mounted wardrobe door guides are designed to keep by-passing doors on track. They feature a vertical height adjustment feature and a snap-in design that makes for easy installation. These guides come with a left and right-handed guide and also act as corner brackets that hold the sides and bottom rail together. Compatible with Cox brand, steel frame bypassing doors.
- •Bottom mount
- •Fits Cox doors
- •Steel housing with plastic guides
- •Anti-jump tab in guide tip
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Sicilian Grey-Sample (BC-955SMP)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll (3021497)
- PRIMELINE TOOLS Bypass Door Guide with 3/4 in. High, Adjustable Nylon (4 Pack) (MP6562)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6667)
- PRIMELINE TOOLS Bi-Fold Door Top Guide Wheel, Nylon (2 Pack) (MP6704)
- PRIMELINE TOOLS Drapery Track Carrier, 1/2 in. Outside Diameter Guide, Plastic, White (100 Pack) (MP9016)
- PRIMELINE TOOLS Bi-Fold Door Guide Cap, Nylon, Fits 1/4 in. Rod (4 Pack) (N 6948)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6832)
- VESTIL Overhead Door Track Protector, 48" (DSP-48)
- Primeline Tools Barn & Hanging Door Hardware