Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Guide, 3-3/4" L
Mfr # N 6549
Zoro # G3341462
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 3/4 in
- Width (In.) 3 3/4 in
- For Use With Used on Older Style Acme and Stanley Door Systems
- Mounting Door Bottom
- Material Stamped Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6549
- Zoro # G3341462
- UPC # 49793065490
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 3/4 in |
Width (In.) | 3 3/4 in |
Mounting Hole Size (In.) | 3/16 in |
Depth (In.) | 1 13/64 in |
Roller Width/Dia. (In.) | 19/32 in. |
Height (In.) | 5 13/32 in |
Shaft Length | 1-13/64 in |
Details
For Use With | Used on Older Style Acme and Stanley Door Systems |
Mounting | Door Bottom |
Material | Stamped Steel, Nylon |
Includes | Hardware |
Finish | Zinc Plated |
Color | Silver |
Category Type | Door Guides |
Bearings | Steel |
Type | Sliding Door |
Construction | Steel |
Item | Closet Door Guide |
Max. Weight (Lb.) | 100 lb |
Number of Wheels | 0 |
Requires | Hardware |
Hardware | Included |
Description
These panel wardrobe door guides are constructed of stamped steel and include nylon inserts. Included with this pair of guides are 1 left-hand and 1 right-hand door guide, both which mount at the bottom of older style Acme and Stanley wardrobe doors. These guide assemblies have an adjustable height feature, and also act as corner brackets while holding the sides and door bottoms together. These replacement door guides are easy to install and they are used by a variety of door manufacturers.
- •Compatible with older style Acme and Stanley wardrobe doors
- •Used on panel style wardrobe doors
- •Adjustable 2-piece bottom mounted bracket assembly
- •Stamped steel housing with a nylon guide insert
- •Parts are handed, and includes 1-left hand and 1-right hand guide
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/16 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24010672)
- LINEAR Access Keypad, 2-3/4inWx4-1/2inHx1-1/3inD (212I)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- PRIME-LINE 516x94 WHT Wind Frame (PL 14166)
- PRIMELINE TOOLS 1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack) (N 6514)
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, for Acme (Single Pack) (N 6790)
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- PRIMELINE TOOLS 7/8 in. Panel Wardrobe Door Roller Assembly, Acme (1 Pair) (N 6548)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair) (N 7025)
- PRIMELINE TOOLS 5-5/8 in., Bi-Fold Door Top Guide Rod, Benchmark (Single Pack) (N 6729)
- PRIMELINE TOOLS RV and Mobile Home Magnetic Cabinet Catch (5 Pack) (MP7080)
- Primeline Tools Barn & Hanging Door Hardware