Closet Door Ball Catch/Strike, 3-3/4" L
Mfr # N 7287
Zoro # G3344317
Key Features
- Finish Brass
- Color Brass
- Material Solid Brass
- Hardware Included
- Length (In.) 2 1/8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 7287
- Zoro # G3344317
- UPC # 49793972873
- Country of Origin Taiwan, Province of China
- Category Door Catches
Dimensions
Length (In.) | 2 1/8 in |
Depth (In.) | 1 1/4 in |
Width (In.) | 3 3/4 in |
Mounting Hole Size (In.) | 3/16 in |
Outside Dia. | 11/16" |
Height (In.) | 5 23/64 in |
Shaft Length | 1-1/4 in |
Roller Width/Dia. (In.) | No Roller |
Details
Finish | Brass |
Color | Brass |
Material | Solid Brass |
Hardware | Included |
Construction | Steel |
Bearings | Steel |
Requires | Hardware |
For Use With | Used on Interior Swinging Closet or Pantry Doors |
Type | Sliding Door |
Item | Closet Door Ball Catch/Strike |
Includes | screws |
Number of Wheels | 0 |
Mounting | Door |
Description
This ball bullet catch and strike is constructed of solid brass, and the inner ball and spring are constructed of steel. This item features a fully adjustable barrel, and it can be installed on the top edge of hinged-swinging doors, or on the vertical edges. This ball catch helps keep doors in closed position without the use of a standard turn knob or lever, allowing the door to merely be pulled open without having to twist the wrist. These ball catches are for use with hinged-swinging doors, commonly used on closet doors, pantry doors, kid's room, etc. This ball catch is easy to install and it is used by many.
- •Spring-loaded ball catch helps keep interior hinged doors in closed position
- •11/16 inch diameter by 1-7/16 inch long barrel
- •Constructed of solid brass housing and plates with steel ball and inner spring
- •Ball catch is fully adjustable
- •Can be mounted on top of doors or on vertical edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Plus Plugs-SR7-1.273-1.143-0.093-701-1R-RED, 100PK (337525)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 95" (ABH-A110HD-B-095)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", Square, 630, Heavy (5BB1HW 5.0X4.5 630)
- PRIME-LINE Spline Blk 25'L .250 (P7530)
- PRIMELINE TOOLS Bright Brass, Ball Bullet Catch and Strike, with 1-1/2 in. Strike (Single Pack) (N 7285)
- PRIMELINE TOOLS Solid Brass, Satin Nickel, Ball Bullet Catch and Strike (Single Pack) (N 7289)
- PRIMELINE TOOLS Ball Bullet Catch and Strike, Satin Nickel Finished Solid Brass (Single Pack) (N 7288)
- PRIMELINE TOOLS Satin Nickel Drive-In Ball Catch with Strike (Single Pack) (N 7334)
- PRIMELINE TOOLS Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack) (N 7331)
- IVES Satin Stainless Steel Latch RL3832D (RL.150)
- DELTANA Ball Catch, Round Corners Bright Brass (BC218RU3)
- Primeline Tools Door Lock Accessories