Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 152 Bottom (1 Kit)
Mfr # MP101152
Zoro # G1733337
Key Features
- Finish Off-White
- Category Type Door Guides
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP101152
- Zoro # G1733337
- UPC # 49793511522
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Finish | Off-White |
Category Type | Door Guides |
Item | Guides Block/Tackle,Top/Bottom,101/152,PK10 |
Description
These channel balance accessory kits include components constructed of nylon and steel, and are used in combination with double hung and single hung, vertical window channel balances. Each kit includes 2 nylon top guides(Prime-Line part FS 101), 2 nylon bottom guides (Prime-Line part FS 152), 2 steel take-out clips(Prime-Line part FS 260) and 4 metal rivets(Prime-Line part FS 261). These channel balance accessories are used by a variety of manufacturers and service centers to repair damaged components, and for the construction of new channel balances with guides attached.
- •Used to repair damaged components, or for replacement of entire channel balance systems
- •Guides: 15/16 inch x 1-1/4 inch x 11/16 inch top and 1/2 inch x 1-1/4 inch bottom
- •Guides come in an off-white color, rivets and take-out clips in bright zinc
- •Guides are constructed of nylon, rivets and takeout clips are constructed of metal
- •Each kit contains 2 top guides, 2 bottom guides, 4 rivets and 2 take-out clips
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-RH-DU INTERMEDIATE PIVOT)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 831NF, Pull Force 5.8lb (831NF)
- ADAMS RITE 40360102628 Mortise Cylinder for MS Lock; 4900; and 2190 Keyed Alike Clear Anodized Aluminum (40360102628)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C6G1626)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- PRIMELINE TOOLS Bypass Door Roller Assembly, 1-1/2 in. Nylon Ball Bearing (Single Pack) (N 6598)
- PRIMELINE TOOLS Bi-Fold Door Top Guide Wheel, Nylon (2 Pack) (MP6704)
- PRIMELINE TOOLS Pocket Door Pull, 3-3/4" L (N 7364)
- PRIMELINE TOOLS Bi-Fold Closet Track Kit, 36"L x 17-3/4"W (164686)
- PRIMELINE TOOLS 7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide (2 Pack) (N 6703)
- NATIONAL HARDWARE Steel Single Box Rail Brackets 300 lb (N104-349)
- Primeline Tools Barn & Hanging Door Hardware