Shop All Window Operators & Covers
Primeline Tools
Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack)
Mfr # H 3511
Zoro # G0570792
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 9 in.
- Height (In.) 13 1/4 in
- Base Size (In.) 4-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # H 3511
- Zoro # G0570792
- UPC # 49793035110
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9 in. |
Height (In.) | 13 1/4 in |
Base Size (In.) | 4-3/4 |
Width (In.) | 3-7/8 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 13-7/8 |
Projection (In.) | 11/16 in |
Type | Teardrop Housing |
Hardware | Included |
Color | Brown |
Includes | Mounting Hardware |
Item | Right Hand Window Operator |
Description
This casement window operator is a right-hand bronze teardrop body type . It has a 9 inch steel arm with a round disc on the tip (some older styles had a small wheel instead of a disc). The disc slides in the H 3529 casement track located on the bottom of the casement window. It is worm gear driven by a 5/16 inch crank spindle. The matching crank handle that fits onto the crank spindle and installation screws are included. Mounting holes available are 3-7/8 and 4-3/4 inch on center.
- •Teardrop style body
- •Bronze finish
- •3-7/8 and 4-3/4 inch mounting holes
- •9 inch steel arm
- •Right handed (as viewed from inside looking out)
- •5/16 inch crank spindle
- •Matching crank handle included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, EF Keyway (1A1EF1KS473KS800)
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- HARDWARE RESOURCES 6-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-6WZ)
- EKENA MILLWORK 3 1/2"W x 16"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X18TRBR)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3523)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- PRIMELINE TOOLS 10-3/4 in. Chrome Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3528)
- PRIMELINE TOOLS Steel Casement Operator, 9 in. Arm, Teardrop Housing, White, Left Hand (Single Pack) (H 4294)
- PRIME-LINE Truth Hardware Truth Hardware Ellipse Dyad Operator with Crank, White, Pack of 4 (TH 24177)
- Primeline Tools Window Operators & Covers