Shop All Knobs
Primeline Tools
Casement Operator, 9 in. Teardrop Type, Right Hand, Bronze (Single Pack)
Mfr # MP3511
Zoro # G1730887
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3511
- Zoro # G1730887
- UPC # 49793535115
- Country of Origin China
- Category Knobs
Dimensions
Size | 9 in |
Details
Finish | Bronze |
Item | TearDrop Casement,Crank Handl,9",Brz,R/H |
Description
This casement operator features a hardened steel constructed arm with a length of 9 inch It has a teardrop style body with a 5/16 inch spindle and comes with a crank handle. It easily mounts to the right side of your window (as viewed from the inside looking out).
- •9 inch arm teardrop body style includes crank handle
- •Bronze finish
- •Worm gear driving mechanism
- •Hardened steel drive gears
- •For use on older metal framed casement windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip (LB-30)
- BOSCH x 1/2 x24TPI Metal BSB, 64-1/2 in L, 1/2" W, 24 TPI (BS6412-24M)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- Primeline Tools Hand Knobs and Wheels