Shop All Knobs
Primeline Tools
Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack)
Mfr # MP3523
Zoro # G1730893
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3523
- Zoro # G1730893
- UPC # 49793753236
- Country of Origin China
- Category Knobs
Dimensions
Size | 9 in |
Details
Finish | Bronze |
Item | Sq Casement Crank Handle,9",Bronz,R/H |
Description
Sq Casement Crank Handle,9 In.,Bronz,R/H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- VULCAN Trowel Cement 8X3In Ergonomic (36105)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 5/16-18 Thread Size, 2"L, Steel (GN5C----S3--S22)
- Primeline Tools Hand Knobs and Wheels