Shop All Knobs
Primeline Tools
Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack)
Mfr # MP3517
Zoro # G1730948
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3517
- Zoro # G1730948
- UPC # 49793735171
- Country of Origin China
- Category Knobs
Dimensions
Size | 9 in |
Details
Finish | Bronze |
Item | Sq Casement Crank Handle,9",Bronz,L/H |
Description
Sq Casement Crank Handle,9 In.,Bronz,L/H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" UNIVERSAL IM (GP3048U)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 3/4 in L (54TL68)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4066X10)
- Primeline Tools Knobs