Shop All Knobs
Primeline Tools
Casement Operator, 7 in. Teardrop Type, Left Hand, Aluminum (Single Pack)
Mfr # MP3500
Zoro # G1730832
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Size 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3500
- Zoro # G1730832
- UPC # 49793535009
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Size | 7 in |
Details
Finish | Aluminum |
Item | TearDrop Casement,Crank Handl,7",Alu,L/H |
Description
This casement operator is constructed from diecast and comes finished in aluminum. It features a worm gear driving mechanism and a steel arm. This teardrop style casement operator is used on steel framed windows.
- •Diecast construction
- •Aluminum painted color
- •Worm gear driving mechanism
- •Steel constructed arm
- •For use on older metal framed casement windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (20/Tube) (C30159)
- CRESCENT NICHOLSON 8" Half Round Double Cut Bastard File (21857LN)
- EXAIR Air Gun Nozzle, 1-5/8 In. L (1104SS)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- PRIMELINE TOOLS Wood 9 in. Square Type Right Hand Casement Operator, Bronze (Single Pack) (MP3527)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- Primeline Tools Knobs