Shop All Barn & Hanging Door Hardware
Primeline Tools
Bypass Door Guide with 3/4 in. High, Adjustable Nylon (4 Pack)
Mfr # MP6562
Zoro # G1735437
product price: $4.19
/pk 4, $1.05/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Used by Many Closet Door Manufacturers
- Mounting Door Floor
- Material Nylon
- Includes Fasteners
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6562
- Zoro # G1735437
- UPC # 49793665621
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
For Use With | Used by Many Closet Door Manufacturers |
Mounting | Door Floor |
Material | Nylon |
Includes | Fasteners |
Finish | White |
Item | Sliding Closet Door Guide,Screws,PK4 |
Category Type | Door Guides |
Description
This door guide is constructed from nylon. It features an adjustable bottom mount design. It fits on doors that are 3/4 inch to 1-3/8 inch thick.
- •Nylon retainer
- •Fits 3/4 inch to 1-3/8 inch thick by-passing doors
- •White in color
- •Used by a variety of manufacturers
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Garage Pro Series Glazing and Spot Putty 13 oz (105065)
- DELTANA Barrel Bolt Lifetime Brass 3" (3BBCR003)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 237, PK5 (ZUSAHSQ70237)
- HES Electric Strike Faceplate, HES 8500 Series (852K 630)
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, for Acme (Single Pack) (N 6790)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- PRIMELINE TOOLS Drapery Track Carrier, 1/2 in. Outside Diameter Guide, Plastic, White (100 Pack) (MP9016)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 152 Bottom (1 Kit) (MP101152)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- PRIMELINE TOOLS 10 Piece Block and Tackle, Top and Bottom Guides FS 100 Top and FS 153 Bottom (1 Kit) (MP100153)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, Wall Mounted, Satin Nickel (BARN-WGD 15)
- Primeline Tools Barn & Hanging Door Hardware