Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit)
Mfr # 161793
Zoro # G3359231
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 72 in
- Width (In.) 71 in
- For Use With 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb
- Mounting Top
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # 161793
- Zoro # G3359231
- UPC # 78874167938
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 72 in |
Width (In.) | 71 in |
Inside Dia. | 3/4 |
Roller Width/Dia. (In.) | 72 in. |
Height (In.) | 1 1/16 in |
Outside Dia. | 7/8" |
Max. Wheel Dia. (In.) | 7/8 in |
Depth (In.) | 1 15/16 in |
Shaft Length | 72" |
Wheel Diameter | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb |
Mounting | Top |
Material | Galvanized steel |
Includes | Adjustable Bottom Guide, Brass Plated Steel Finger Pulls, Galvanized Steel Track, Plated Steel Hangers |
Finish | Brass Plated |
Construction | Plastic |
Category Type | Hanging Door Hardware Kits |
Hardware | Included |
Item | Bi-Pass Closet Track Kit |
Requires | Door |
Max. Weight (Lb.) | 60 lb |
Number of Wheels | 4 |
Type | Closet Door |
Description
This by-pass closet door track kit is constructed of a galvanized track, with other steel and plastic components. It features double-J tracks for the installation of a 2-door panel system. The track length is pre-cut to 71-in. to minimize the need for cutting, and it is commonly used with wooden door panels measuring from 3/4 inch thick to 1-3/8 inch thick. Each kit includes an adjustable bottom guide (constructed of a steel base with adjustable plastic tips), brass-plated stamped-steel finger pulls and installation instructions. This kit will safely hold doors that weigh up to 60-pounds each.
- •Used to hang a pair of by-passing sliding closet door panels, use the 1/4 inch offset roller assembly for the front door and the 1/2 inch offset roller assembly for the back door
- •Accepts 3/4 inch, 7/8 inch, 1-1/8 inch, 1-1/4 inch or 1-3/8 inch thick doors weighing up to 60 pounds each
- •This is a 71 inch length track to accommodate up to a 48 inch opening
- •Steel and plastic components with brass-plated finger pulls
- •Installation fasteners are included with this item
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/32" T x 6" W x 6" L (BULK-FGSM-AH-37)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2668pri1310CLETLH26D4916)
- M-D DOOR SEAL CINCH 36"" BRN (43337)
- ELESA Levelling feet, LV.A-80-14-AS-M12x98 (LV.A)
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- PRIMELINE TOOLS Gray Plastic Convex Wheel Mirror Door Bottom Roller (Single Pack) (N 7235)
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L (N 6963)
- PRIMELINE TOOLS Closet Door Roller Assembly, 3-53/64" L (N 6659)
- PRIMELINE TOOLS Sliding Pocket Door Bottom Guide, 1-3/8 in. x 1-1/4 in., Steel w/Plastic Guides (Single Pack) (N 6566)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- PRIMELINE TOOLS 3/8 in. Offset Nylon Dial Action Closet Door Hanger (2 Pack) (N 7176)
- Primeline Tools Barn & Hanging Door Hardware