Bypass Closet Track Kit, 60 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit)
Mfr # 161792
Zoro # G3359240
Key Features
- Length (In.) 60 in
- Width (In.) 59 in
- For Use With 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb
- Mounting Top
- Material Galvanized steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # 161792
- Zoro # G3359240
- UPC # 78874167921
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 60 in |
Width (In.) | 59 in |
Inside Dia. | 3/4 |
Depth (In.) | 1 15/16 in |
Height (In.) | 1 1/16 in |
Outside Dia. | 7/8" |
Max. Wheel Dia. (In.) | 7/8 in |
Roller Width/Dia. (In.) | 60 in. |
Shaft Length | 60" |
Wheel Diameter | 7/8 in |
Details
For Use With | 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb |
Mounting | Top |
Material | Galvanized steel |
Includes | Adjustable Bottom Guide, Brass Plated Steel Finger Pulls, Galvanized Steel Track, Plated Steel Hangers |
Finish | Brass Plated |
Requires | Door |
Type | Closet Door |
Construction | Plastic |
Hardware | Included |
Category Type | Hanging Door Hardware Kits |
Max. Weight (Lb.) | 60 lb |
Number of Wheels | 4 |
Item | Bi-Pass Closet Track Kit |
Description
This by-pass closet door track kit is constructed of a galvanized track, with other steel and plastic components. It features double-J tracks for the installation of a 2-door panel system. The track length is pre-cut to 59-in. to minimize the need for cutting, and it is commonly used with wooden door panels measuring from 3/4 inch thick to 1-1/4 inch thick. Each kit includes an adjustable bottom guide (constructed of a steel base with adjustable plastic tips), brass-plated stamped-steel finger pulls and installation instructions. This kit will safely hold doors that weigh up to 60-pounds each.
- •Used to hang a pair of by-passing sliding closet door panels, use the 1/4 inch offset roller assembly for the front door and the 1/2 inch offset roller assembly for the back door
- •Accepts 3/4in., 7/8in., 1-1/8in. or 1-1/4in. thick doors
- •This is a 59 inch length track to accommodate up to a 48 inch opening
- •Steel and plastic components with brass-plated finger pulls
- •Installation fasteners are included with this item
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, EPDM, 0.07 In., PK25 (5JJU3)
- SIMPLEX Outside Lever, Simplex, Eplex (3423126D01)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5080)
- PRIMELINE TOOLS Bypass Door Guide with 3/4 in. High, Adjustable Nylon (2 Pack) (N 6562)
- PRIMELINE TOOLS Mortise Closet Door Pull, 5/16 in. Depth x 2-1/8 in. Outside Diameter (5 Pack) (MP6869)
- PRIMELINE TOOLS Pocket Door Guide, Jamb Mounted, Nylon (1 Pair) (N 6950)
- PRIMELINE TOOLS Diecast, Satin Nickel, Pocket Door Flush Edge Pull (Single Pack) (N 7274)
- PRIMELINE TOOLS Closet Door Roller with 1/2 in. Offset and 3/4 in. Nylon Wheel (2 Pack) (MP6525)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack) (N 6517)
- EKENA MILLWORK 24" Barn Door Floor T-Guide, Stainless Steel (GB6005G2SS)
- Primeline Tools Barn & Hanging Door Hardware