Shop All Barn & Hanging Door Hardware
Primeline Tools
By-Pass Mirror Door Bottom Track, 48 In., Roll-Formed Steel, Champagne Gold Finish (4 Pack)
Mfr # N 6879
Zoro # G3343398
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Width (In.) 2 9/16 in
- For Use With Mirrored Door Convex or Round Edge Roller Assemblies
- Mounting Door Bottom
- Material Roll Formed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6879
- Zoro # G3343398
- UPC # 49793068798
- Country of Origin Canada
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 48 in |
Width (In.) | 2 9/16 in |
Mounting Hole Size (In.) | 3/16 in |
Depth (In.) | 2 9/16 in |
Roller Width/Dia. (In.) | 48 in. |
Height (In.) | 1/4 in |
Shaft Length | 48 in |
Details
For Use With | Mirrored Door Convex or Round Edge Roller Assemblies |
Mounting | Door Bottom |
Material | Roll Formed Steel |
Includes | Hardware |
Finish | Champagne |
Color | Silver |
Category Type | Track Hardware |
Item | Closet Door Bottom Track |
Requires | Hangers, Hardware |
Hardware | Included |
Type | Sliding Door |
Number of Wheels | 0 |
Construction | Steel |
Bearings | Steel |
Description
This bottom track is constructed from roll-formed steel and comes finished in champagne gold. The track can be used for new installs, or to replace missing or damaged bottom tracks of by-passing mirror doors that use convex edge mirror door roller assemblies. They feature a double-grooved track as used by a variety of mirror door manufacturers, and can easily be cut for custom installs. These replacement tracks are sold individually and the installation fasteners are not included.
- •Used for new installs, or to replace missing or damaged bottom tracks of by-passing mirror doors that use convex (round) edge mirror door roller assemblies
- •48 inch length
- •Champagne gold finish
- •Roll-formed steel
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Maglock (2013 DYN GLB)
- KEYSMART MINI KeySmart Stainless Steel Black Minimalist Key Holder (KS015-BLK)
- BLUM 110 Degree Soft-closing Screw On Inset Onyx Black Hinge (71B3750)
- MONROE PMP Utility Hook, Steel, 1-7/8 In (4HDW6)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- PRIMELINE TOOLS Mirror Door Roller, 1-1/2 in. Nylon Wheel (Single Pack) (N 7125)
- PRIMELINE TOOLS Closet Door Roller with 1/2 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6501)
- PRIMELINE TOOLS 3 in. Nylon Top Mount Closet Door Tandem Flat Rollers (Single Pack) (N 6529)
- PRIMELINE TOOLS 1-1/4 in. Nylon Pocket Door Roller Assembly with Steel Ball Bearings (Single Pack) (N 6620)
- PRIMELINE TOOLS 1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack) (N 6514)
- JOHNSON HARDWARE 60 In. Double Wheel Sliding Door Hardware (2200F602)
- Primeline Tools Barn & Hanging Door Hardware