Shop All Barn & Hanging Door Hardware
Primeline Tools
By-Pass Closet, 96 in. Track, Use with 2 and 3-Door Systems (1 Track)
Mfr # MP6886
Zoro # G1735373
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Category Type Hanging Door Hardware Kits
- Roller Width/Dia. (In.) 96 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6886
- Zoro # G1735373
- UPC # 49793668868
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Roller Width/Dia. (In.) | 96 in. |
Details
Finish | Galvanized |
Item | Roller,Trk Asm,Sliding Closet Dr,8 ft. |
Category Type | Hanging Door Hardware Kits |
Type | Roller |
Description
This by-pass closet door track is constructed of galvanized steel. It features the same double J-track as those used in Prime-Line’s 2-door kits, and it can also be used with 3-door by-pass systems. The track length is pre-cut to 95 inch to minimize the need for cutting, and it is commonly used with wooden door panels measuring from 3/4 inch thick to 1-3/8 inch thick. This track will safely hold doors that weigh up to 60 lbs. each, and it can be used to mount one panel on each track or one panel on one track and two panels on the second.
- •Used to hang two and three door, by-passing sliding closet door panels
- •Accepts 3/4 inch, 7/8 inch, 1-1/8 inch or 1-3/8 inch thick doors
- •Galvanized steel construction
- •Constructed of one solid piece of track
- •Installation fasteners are not included with this item and should be purchased separately
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Eye Panic Snap Bolt, Chrome (1RCC6)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (100B3X1/8-25)
- KABA ILCO Key Blank, Brass, Type M12, 5 Pin, PK10 (1092D-M12)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, for Acme (Single Pack) (N 6790)
- PRIMELINE TOOLS Floor Guide Wardrobe Door Nylon (4 Pack) (MP6567)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- PRIMELINE TOOLS Closet Door Guide Assembly, Bottom Mount (2 Pack) (MP6551)
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- Primeline Tools Barn & Hanging Door Hardware