Shop All Garage Door Bearings
Primeline Tools
Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack)
Mfr # GD 52130
Zoro # G1606558
product price: $8.35
/pr
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Steel
- For Use With Replaces Most Lift Handles Currently in Use
- Max. Wheel Dia. (In.) 6 in.
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52130
- Zoro # G1606558
- UPC # 49793521309
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 6 in. |
Height (In.) | 1 in |
Depth (In.) | 1 in |
Roller Width/Dia. (In.) | No Roller |
Length (In.) | 7 in |
Mounting Hole Size (In.) | 9/32 in |
Width (In.) | 6 in |
Details
Item | Roll Grip Handle |
Finish | Zinc Plated |
Material | Steel |
For Use With | Replaces Most Lift Handles Currently in Use |
Hardware | Included |
Mounting | Surface |
Includes | Hardware |
Construction | Steel |
Number of Wheels | 0 |
Color | Silver |
Description
This garage door lift handle is constructed from galvanized steel. It has a 6 inch roll grip and can be used in a vertical or horizontal position. This style handle replaces most handles currently in use. The handles are to be used in tandem (1 outside the door and 1 inside the door). Make sure to measure the width of your garage door before ordering.
- •Zinc plated galvanized steel
- •6 inch roll grip
- •6-1/4 inch mounting hole centers
- •Can be mounted in vertical or horizontal positions
- •Comes with 1/4-20 x 1-7/8 inch pancake carriage bolts with nuts
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H529 Sliding Door Hanger (H529)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- SCHLAGE Bright Chrome Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 625 GRW)
- J.W. WINCO DIN906-NI-M10X1-GPC Threaded Plugs, Tapered Thread (906-NI-M10X1-GPC)
- PRIMELINE TOOLS Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack) (GD 52140)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PRIMELINE TOOLS Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack) (GD 52169)
- PRIMELINE TOOLS Diecast, Red Painted Left Hand Torsion Spring Cable Drum (Single Pack) (GD 12222)
- DURA-LIFT Ultra-Life Garage Door Radial 1" ID X 2" OD Bearing 400 lb. (2 pack) (DLABE)
- Primeline Tools Garage Door Bearings