Shop All First Aid Kits
Primeline Tools
Blood Borne Pathogens Protection Kit, For Bio-hazard Clean-ups (1 Kit)
Mfr # MP10852Z
Zoro # G1733127
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- First Aid ANSI Kit Type II
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP10852Z
- Zoro # G1733127
- UPC # 49793608529
- Country of Origin United States
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
First Aid ANSI Kit Type | II |
Item | Bloodborne Pathogen Protection Kit |
Finish | White |
Description
This is a blood borne pathogens protection kit, for biohazard clean-ups. Meets OSHA recommendations. Protects against blood borne pathogens and biohazards. Includes guide, spill clean-up pack, absorbent powder, disinfectant cloth, scoop and spatula, antiseptic towelettes, gloves, 10 paper towels, biohazard bag, unmarked bag, control gown, eye and face shield, and exam gloves.
- •Used for biohazard clean-ups
- •Meets OSHA recommendations
- •Protects user from blood borne pathogens
- •Biohazard protection kit
- •Includes guide, spill clean-up pack, absorbent powder, disinfectant cloth, scoop and spatula, antiseptic towelettes, gloves, 10 paper towels, biohazard bag, unmarked bag, control gown, eye and face shield, and exam gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- ILC Replacement for UVP 34-0010-01 replacement light bulb lamp (34-0010-01 UVP)
- VESTIL Rectangle Rubber Bumper 12" x 24" x 3" (B-1224-3)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- FIRST VOICE STRYKER HEARTSINE Unitized Emergency Medical Kit, Pelican (M3199)
- PAC-KIT SAFETY EQUIPMENT Pac-Kit 6060, Ansi #10 Weatherproof First Aid Kit, 57-Pieces, Plastic Case (PKT6060)
- KEMP USA Kemp USA NJ First Aid Kit 2000 - 5000 Sq Ft (10-711)
- REGULATOR Burns Kit Refill, Large (AKB50A)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59335)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90564)
- Primeline Tools First Aid Kits