Black Plastic Sliding Screen Door Latch and Pull, for Alumilite Sliding Screen Doors (Single Pack)
Mfr # MP186
Zoro # G1737123
Key Features
- Finish Black
- Size 3 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP186
- Zoro # G1737123
- UPC # 49793721860
- Country of Origin China
- Category Draw Latches
Dimensions
Size | 3 in. |
Details
Item | Door Latch,Screws,Sliding Screen |
Finish | Black |
Description
Has your sliding screen door handle broken, is it worn out, cracked, been damaged or just worn out? This sliding screen door handle and latch is non-handed and used as a replacement handle set for 1/2 inch extruded and roll-formed sliding screen doors. The handle has mounting holes 3 inch on center. Each factory sealed package include an inside handle, outside handle with a steel latch. The steel latch is 2-13/16 inches long with a 1/2 inch projection and slides up and down to engage the Prime-Line keeper A 148 (Not Included). Order yours today and make your sliding screen door secure again.
- •Designed for use with sliding patio screen doors, that are either left or right hand sliding that have mounting holes 3-3/32 inch on center with a 1/2 inch backset
- •Housing and sliding lock tab come black in color, standard to most screen door latch and pull sets, with a corrosion resistant steel latch that fits through your screen door frame and is installed into the slide button with a retaining screw
- •Features a 2-13/16 inch long L shaped latch for a variety of sliding screen doors that secures the door from accidental opening from weather or pets
- •Constructed from black plastic with steel latch and includes all the necessary mounting hardware for your installation (keeper is not included)
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Snap-Ease Access Panel, 6"x9" (A04006)
- PHIFER Polyester Improved Visibility Insect Screening, 72 x 25', Black, 18x18 Mesh, One Roll (3040345)
- KONG USA Snap Bronze Round "Trigger" Size 1 / 2 (368120000YK)
- KASON Door Closer Body Only Conceal (1094-000013)
- PRIMELINE TOOLS Black Plastic Sliding Screen Door Pull (2 Pack) (MP111)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull, for Jim Walters (Single Pack) (MP150)
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- PRIMELINE TOOLS Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (MP155)
- ZORO SELECT Latch Protector, SS, 1-1/8 x 2-1/8 x10 In. (1HJL4)
- COMPONENT HARDWARE Polished CP Walk-In Cooler Door Latch Bo (W19-Y001)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-1500)
- Primeline Tools Draw Latches