Shop All Draw Latches
Primeline Tools
Black Plastic, Sliding Screen Door Latch and Pull, fits Superior Sliding Screen Doors (Single Pack)
Mfr # MP168
Zoro # G4238060
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP168
- Zoro # G4238060
- UPC # 49793721686
- Country of Origin United States
- Category Draw Latches
Dimensions
Size | 3 in. |
Details
Item | Door Latch,Sliding Screen/Pull |
Finish | Black |
Description
Door Latch,Sliding Screen/Pull, Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- CODEL DOORS 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- LUCKY LINE Key Identifier, Blue, 20 PK (1673020)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull, for Jim Walters (Single Pack) (MP150)
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- PRIMELINE TOOLS Black Plastic Sliding Screen Door Pull (2 Pack) (MP111)
- PRIMELINE TOOLS Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (MP155)
- COMPONENT HARDWARE Polished CP Walk-In Door Safety Latch wi (W19-1500)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE5)
- LAMP Draw Latch, Nonlocking, Spring Loaded (SCC-40/SS)
- Primeline Tools Door Latches