Shop All Patio Door Handles
Primeline Tools
Black Diecast, Outside Flush Mount Handle, for International Windows (Single Pack)
Mfr # C 1087
Zoro # G0993181
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Latch
- Finish Dull
- For Use With Glass Sliding Door
- Includes Outside Pull, Set of Installation Screws
- Bolt Hole Dia. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # C 1087
- Zoro # G0993181
- UPC # 49793010872
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Overall Width | 1 in |
Overall Length | 1 in |
Bolt Hole Diameter | 3/16 in |
Length Between Mounting Holes | 3 in |
Height Between Mounting Holes | 3 in |
Overall Height | 7 3/4 in |
Details
Item | Sliding Door Lock |
Type | Mortise Latch |
Finish | Dull |
For Use With | Glass Sliding Door |
Includes | Outside Pull, Set of Installation Screws |
Product Type | Sliding Door Lock |
Key Type | Keyed Alike |
Door Thickness - Minimum | 1 in |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 in |
Description
Patio Door Flush Mount Outside Pull, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Outside Pull, Set Of Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL Base Block 3-3/4X6In Oak (BTB35OAK)
- BEST Reader 71837900S (887838331120)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- PRIMELINE TOOLS Patio Door Internal Style door Handle, White, 3-1/2 in. Hole Centers (Single Pack) (C 1194)
- PRIMELINE TOOLS Patio Door Handle Set, Satin Nickel (C 1282)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- PRIMELINE TOOLS Patio Door Handle Set, Dull, 1/2" Cyl. (C 1129)
- PRIMELINE TOOLS Patio door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1208)
- PRIMELINE TOOLS Diecast, White, Mortise Style Sliding Door Handle Set (Single Pack) (C 1177)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- Primeline Tools Patio Door Hardware