Shop All Pivot Hinges
Primeline Tools
Bi-Fold Door Top Pivot and Top Guide, 3/8 in. Outside Diameter, Plastic Construction, White (4 Pack)
Mfr # MP6672-4
Zoro # G1728577
product price: $2.39
/pk 4, $0.60/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6672-4
- Zoro # G1728577
- UPC # 49793866721
- Country of Origin China
- Category Pivot Hinges
Details
Item | Door Pivot/Guides,Top,Bi-Fold,PK4 |
Finish | White |
Description
These bi-fold closet door top pivot and top guide are constructed of plastic and come white in color. The outside diameter of these guides measure 3/8 inch, and the base diameter measures 3/8 inch by 1 inch in height. These guides are designed to for use on the primary pivoting leaf of a bi-folding pair of doors, as well as to slide effortlessly within the bi-fold track above the doors. Bi-fold closet door top pivots and top guides like these are easy to install, and they are used by a variety of bi-fold door manufacturers.
- •Used to replace damaged or missing bi-fold door top pivots and top guides
- •3/8 inch outside diameter x 5/8 inch tall top guide and shaft with 3/8 inch outside diameter x 1 inch shaft
- •White in color
- •Nylon construction
- •Fits 1 inch to 1-3/8 inch thick doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-003)
- NATIONAL MFG SALES 3.06 in. Square Bend Hook, Steel, 2PK (5706536)
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Top Pivot, Alliance Doors (2 Pack) (N 6545)
- PRIMELINE TOOLS 3/8 in. Nylon Spring-Loaded Top Pivot with 1/4 in. Steel Pin, Alliance (2 Pack) (N 6700)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (N 6701)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Wheel (2 Pack) (N 7266)
- PRIMELINE TOOLS Bi-Fold Door Guide Rod, 5-1/2 in. (2 Pack) (MP6920)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-RH-DU)
- Primeline Tools Pivot Hinges