Shop All Pivot Hinges
Primeline Tools
Bi-Fold Door Top Pivot and Top Guide, 3/8 in. Base, Plastic Construction (10 Pack)
Mfr # MP6672
Zoro # G1728629
product price: $2.35
/pk 10, $0.24/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6672
- Zoro # G1728629
- UPC # 49793766724
- Country of Origin China
- Category Pivot Hinges
Details
Item | Door Pivot/Guide,Top,Bi-Fold,DPE,PK10 |
Finish | White |
Description
These bi-fold closet door top pivot and top guide are constructed of plastic and come white in color. The outside diameter of these guides measure 3/8 inch, and the base diameter measures 3/8 inch by 1 inch in height. These guides are designed to for use on the primary pivoting leaf of a bi-folding pair of doors, as well as to slide effortlessly within the bi-fold track above the doors. Bi-fold closet door top pivots and top guides like these are easy to install, and they are used by a variety of bi-fold door manufacturers.
- •Used to replace damaged or missing bi-fold door top pivots and top guides
- •3/8 inch outside diameter x 5/8 inch tall top guide and shaft with 3/8 inch outside diameter x 1 inch shaft
- •White in color
- •Nylon construction
- •Fits 1 inch to 1-3/8 inch thick doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE1)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12 (00985)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in (SLAL-75-BF4DR-96)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 626)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Top Guide, 3/8 in. Outside Diameter, Plastic Construction, White (4 Pack) (MP6672-4)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Set, 7/16 in. Steel Housing (2 Pack) (N 7263)
- PRIMELINE TOOLS Bi-Fold Door Guide Rod, 5-1/2 in. (2 Pack) (MP6920)
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack) (N 6696)
- PRIMELINE TOOLS 3/8 in. Nylon Spring-Loaded Top Pivot with 1/4 in. Steel Pin, Alliance (2 Pack) (N 6700)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Pin Assembly with 3/8 in. Diameter Nylon Cap (Single Pack) (N 6730)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, 3/8 in. Cap x 7/16 in. Base Diameter Single Pack (N 7529)
- Primeline Tools Door Hinges