Shop All Barn & Hanging Door Hardware
Primeline Tools
Bi-Fold Door Top Guide Wheel, 7/8 in., Nylon, Steel Base (2 Pack)
Mfr # MP6544
Zoro # G1728251
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2-1/2"
- For Use With Used by Acme, Stanley, Cox and Others; Mounts on the Top Edge of a Bi-Fold Door that is 1" to 1-3/8" Thick
- Mounting Door
- Material Steel, Nylon
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP6544
- Zoro # G1728251
- UPC # 49793665447
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2-1/2" |
Outside Dia. | 7/8", 7/16" |
Roller Width/Dia. (In.) | 7/16 in. |
Details
For Use With | Used by Acme, Stanley, Cox and Others; Mounts on the Top Edge of a Bi-Fold Door that is 1" to 1-3/8" Thick |
Mounting | Door |
Material | Steel, Nylon |
Finish | Zinc Plated |
Item | Door Guide Rollers,Top,Bi-Fold,PK2 |
Category Type | Sliding Door Hardware |
Description
This guide wheel is constructed from nylon and has a diameter of 7/8 inch It comes affixed to a spring-loaded steel constructed base with a top mount self-adjusting design. It fits Acme, Cox, and other similar styled doors that are 1 inch to 1-3/8 inch thick.
- •Spring-loaded steel base
- •Top mounted
- •Nylon wheel
- •7/8 inch outside diameter wheel
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200722750S (C07200722750S)
- LUCKY LINE Slide Bolt Spring Snap, L 2 5/8 In (4GGJ5)
- MAG-MATE Coat Hook Holder Magnet Mount with 5 Hoo (CH05M)
- PERFORMANCE TOOL 270-Pc Hnbr O-Ring Assortment Hdwr Kit-O-Ring, W5201 (W5201)
- PRIMELINE TOOLS Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack) (MP7147)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6648)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- PRIMELINE TOOLS Gray Plastic Convex Wheel Mirror Door Bottom Roller (Single Pack) (N 7235)
- PRIMELINE TOOLS Bypass Door Finger Pull, 5/16 in. x 3/4 in., Stamped Steel, Nickel Plated Finish (4 Pack) (N 6893)
- Primeline Tools Barn & Hanging Door Hardware