Shop All Barn & Hanging Door Hardware
Primeline Tools
Bi-Fold Door Slide Guide, Nylon Construction, White (2 Pack)
Mfr # MP6539
Zoro # G4550075
product price: $2.79
/pk 2, $1.40/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Roller Width/Dia. (In.) 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6539
- Zoro # G4550075
- UPC # 49793665393
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Roller Width/Dia. (In.) | 4 in. |
Details
Finish | White |
Item | Door Slide Guides,Bi-Fold,HDPE,PK2 |
Description
This slide guide is constructed from nylon. It features a top mount design with a two-way spring snugger. It fits Acme and similar styled doors that are 1 to 1-3/8 inch thick and it is easy to install.
- •Top mount design
- •Fits 1 inch to 1-3/8 inch bi-fold doors when opening or closing
- •White in color
- •Two way spring snugger
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Carbon Knit 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3703)
- TRIMLITE 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- RANDALL ALUMINUM TRACK FOR 1/4In. (4 FT A-8026)
- SCHLAGE ELECTRONICS Exit Device Trim, Series AD200, 48 in. W (AD200993R70 MT RHO 626 PD)
- PRIMELINE TOOLS 4 in. Round Chrome Plated Bypass Door Pull Handle (2 Pack) (N 6868)
- PRIMELINE TOOLS 7/8 in., Top Mount Bi-fold Tandem Roller, Offset (Single Pack) (N 6534)
- PRIMELINE TOOLS White Plastic, Sliding Panel Door Bottom Guides (Single Pack) (N 6559)
- PRIMELINE TOOLS Nylon, Bypass Door Floor Guide (2 Pack) (N 6567)
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L (N 6963)
- PRIMELINE TOOLS Closet Door Roller Assembly, 3-53/64" L (N 6659)
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- Primeline Tools Barn & Hanging Door Hardware