Shop All Barn & Hanging Door Hardware
Primeline Tools
Bi-Fold Door Guide Wheel, 3/4 in. Diameter, Nylon, Steel Base (2 Pack)
Mfr # MP6611
Zoro # G1728443
product price: $4.29
/pk 2, $2.15/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 1-7/8"
- For Use With Used By Many Bi-Fold Door Manufacturers; Mounts on the Top Edge of a Bi-Fold Door that is 1" to 1-3/8" Thick
- Mounting Door
- Material Steel, Nylon
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6611
- Zoro # G1728443
- UPC # 49793766113
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 1-7/8" |
Outside Dia. | 3/4", 3/8" |
Roller Width/Dia. (In.) | 3/4 in. |
Details
For Use With | Used By Many Bi-Fold Door Manufacturers; Mounts on the Top Edge of a Bi-Fold Door that is 1" to 1-3/8" Thick |
Mounting | Door |
Material | Steel, Nylon |
Includes | Fasteners |
Finish | White |
Item | Door Guide Rollers,Top,Bi-Fold Round,PK2 |
Category Type | Sliding Door Hardware |
Description
This guide is constructed from nylon. It features a spring-loaded, self-adjusting, top mount design. It fits a 1 inch to 1-3/8 inch thick bi-fold door up to 30 lbs. each.
- •Spring-loaded
- •Top mount design
- •White in color
- •Fits 1 inch to 1-3/8 inch thick bi-fold doors up to 30 lbs. each
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- MIDWEST FASTENER 23/32" x .087" x 2-3/8" Steel Compression Springs 6PK (18636)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- PRIMELINE TOOLS Closet Door Roller Assembly, 3-53/64" L (N 6659)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- JOHN STERLING Bypassing Door Hanger Kit, Mill, 96"L (R-BYP-50-2D8)
- Primeline Tools Barn & Hanging Door Hardware