Shop All Door Bottoms
Primeline Tools
Bi-Fold Door Bottom Pivot Rod, 5 in. (2 Pack)
Mfr # MP6777
Zoro # G1728699
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP6777
- Zoro # G1728699
- UPC # 49793667779
- Country of Origin China
- Category Door Bottoms
Dimensions
Insert Size | 1/4 in. |
Details
Item | Door Pivot Rods,Bi-Fold,Bottom,PK2 |
Finish | Black |
Description
This bi-fold door bottom pivot pin is constructed from steel. It features a black plastic retainer sleeve with a locking hex nut. This style pivot is used by Float Away steel framed doors.
- •Steel construction
- •Black plastic retainer sleeve
- •Adjustable design
- •Used by Float Away steel framed doors
- •5 inch rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Bronze Round "Trigger" Size 1 / 2 (368120000YK)
- MARKS Marks: 145M GATE LOCK DOUBLE CYLINDER - SCH-C - 2-3/8 - US32D - E11 (MRK-145M-32DE11)
- SECURAM Motor Driven DeadBolt Lock With Bolt Status (SRAM-EL-0701)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 32" Red Tip (01-20032R)
- PRIMELINE TOOLS 7/16 in. Adjustable Bi-Fold Door Bottom Pivot, for Bi-Fold Doors (2 Pack) (MP6707)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot, 1/4 in. Pin x 3/8 in. Base, Steel (2 Pack) (MP6613)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- NATIONAL GUARD Automatic Door Bottom, 1/2"W x 36"L, Aluminum (420NHMA-3)
- PEMKO 217DV36 36" Door Shoe with Vinyl Dark Bronze (217DV36)
- Primeline Tools Door Bottoms, Thresholds & Seals