Shop All Pivot Hinges
Primeline Tools
Bi-Fold Door Bottom Pivot and Bracket (Single Pack)
Mfr # N 6992
Zoro # G3343739
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3 3/4 in
- Material Steel, Nylon
- Finish Zinc Plated
- Length (In.) 2 15/16 in
- Depth (In.) 1 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6992
- Zoro # G3343739
- UPC # 49793069924
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 3 3/4 in |
Length (In.) | 2 15/16 in |
Depth (In.) | 1 29/64 in |
Height (In.) | 5 13/32 in |
Shaft Length | 1-29/64 in |
Roller Width/Dia. (In.) | No Roller |
Mounting Hole Size (In.) | 3/16 in |
Details
Item | Closet Door Pivot Bracket/Pin Kit |
Material | Steel, Nylon |
Finish | Zinc Plated |
Type | Bi-Fold Door |
Color | White |
Mounting | Floor/Jamb |
Number of Wheels | 0 |
Hardware | Included |
Bearings | Steel |
Requires | Hangers, Hardware |
Includes | Fasteners |
For Use With | Closet Door |
Construction | Steel |
Description
This is a bi-fold door pivot bracket used by a variety of manufacturers. This kit contains one pivot bracket that is floor and jamb mounted and features several adjustable positions for the included pivot bracket. The bracket includes a nylon bottom pivot with a 7/16 inch diameter base. It is adjustable and can be mounted horizontally or vertically.
- •Used by a variety of bi-fold door manufacturers
- •The pivot bracket is made of stamped steel for durability
- •The base is adjustable both vertically and horizontally within the bracket
- •The base fits a 7/16 inch diameter mounting hole for a bi-fold door
- •This can be mounted either on the floor, door jamb or both
- •Fasteners included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 218, 1-1/4, 1.512, PK25 (U38801.012.0125)
- ILCO Ilco: Key Blanks, 1531 ESP (ILCO-1531)
- SARGENT 6-Pin Keyblank, RL Keyway, Embossed Logo Only, 50 Pack (6275RL (50PK))
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- PRIMELINE TOOLS Bi-Fold Door Guide Rod, 5-1/2 in. (2 Pack) (MP6920)
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack) (N 6696)
- PRIMELINE TOOLS 3/8 in. Bi-Fold Door Top/Bottom Pivot and Guide Set (1 Set) (N 7269)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (N 6701)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Top Guide, 3/8 in. Outside Diameter, Plastic Construction, White (4 Pack) (MP6672-4)
- PRIME-LINE Prime Line Products Bi-Fold Door Bottom Pivot N6696 (N6696)
- Primeline Tools Pivot Hinges