Shop All Door Bottoms
Primeline Tools
Bi-Fold Door Bottom Pivot, 3/16 in. Pin x 7/16 in. Base, Adjustable (2 Pack)
Mfr # MP6584
Zoro # G1728522
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Insert Size 7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6584
- Zoro # G1728522
- UPC # 49793665843
- Country of Origin China
- Category Door Bottoms
Dimensions
Insert Size | 7/16 in. |
Details
Item | Door Pivots,Bottom,Bi-Fold,Adj,PK2 |
Finish | Zinc Plated |
Description
Door Pivots,Bottom,Bi-Fold,Adj,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- ILCO Ilco: FLASH 008 MANUAL KEY MACHINE 120V (ILCO-D745936ZB)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-36X84)
- STRYBUC 90dg Thumbturn W:Crescent Knob (850-3141870)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Rod, 5 in. (2 Pack) (MP6777)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot, 1/4 in. Pin x 3/8 in. Base, Steel (2 Pack) (MP6613)
- PRIMELINE TOOLS 7/16 in. Adjustable Bi-Fold Door Bottom Pivot, for Bi-Fold Doors (2 Pack) (MP6707)
- M-D DOOR BOTTM U-SHAPE36""WHT (19102)
- PEMKO Door Shoe, 1/2" Insert Size, Flange 3/32"H (221AV36)
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- Primeline Tools Door Accessories