Shop All Door Bottoms
Primeline Tools
Bi-Fold Door Bottom Pivot, 1/4 in. Pin x 3/8 in. Base, Steel (2 Pack)
Mfr # MP6613
Zoro # G1728330
product price: $5.55
/pk 2, $2.78/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Door Bottom
- Finish Zinc Plated
- Insert Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6613
- Zoro # G1728330
- UPC # 49793766137
- Country of Origin China
- Category Door Bottoms
Dimensions
Insert Size | 1/4 in. |
Details
Item | Door Bottom |
Product Type | Door Bottom |
Finish | Zinc Plated |
Description
Door Bottom, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- HD HD SSMDH 10B SOSS Magnetic Door Holder & Stop - Antique Bronze (SSMDH 10B)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK5 (NBRMS35489-69X)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Rod, 5 in. (2 Pack) (MP6777)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- PRIMELINE TOOLS 7/16 in. Adjustable Bi-Fold Door Bottom Pivot, for Bi-Fold Doors (2 Pack) (MP6707)
- STRYBUC 13/16in DOOR BOTTOM/SWEEP (19-1032A)
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- NATIONAL GUARD Door Shoe, 36in.L, Standard Duty (36ETDKB-36)
- M-D CONCELD DOOR BTM 36""SLVR (05512)
- Primeline Tools Door Bottoms