Shop All Washroom Accessories
Primeline Tools
Bath Tub Splash Guard, 9 in. x 10-3/4 in., Plastic, White (1 Set)
Mfr # MP6086
Zoro # G1728260
Sold in multiples of 2 for $21.10
$21.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 10-3/4 in.
- Color/Finish White
- Accessory Type Bathtub Splash Guards,White,Curved,L/R,PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP6086
- Zoro # G1728260
- UPC # 49793660862
- Country of Origin China
- Category Washroom Accessories
Dimensions
Size | 9 x 10-3/4 in. |
Details
Item | Bathtub Splash Guards,White,Curved,L/R,PR |
Color/Finish | White |
Accessory Type | Bathtub Splash Guards,White,Curved,L/R,PR |
Description
Bathtub Splash Guards,White,Curved,L/R,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3102 56 00)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, E, 1" Adapter x 1" Hose Shank (BULK-CGF-223)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-4-0)
- PROPLUS Ceramic Toilet Tissue Holder- Slip-On Clip (43901)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-BN)
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- POLDER TOILET BRUSH HOLDER 17""H (BTH-6317-47T)
- UTOPIA ALLEY Utopia Alley HK5GD Eternity Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods; Gold - Set of 12 (HK5GD)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- BOBRICK B420760 Satin Stainless Steel Shower Rod (B4207X60)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Brushed Nickel (BAK111348SN)
- Primeline Tools Washroom Accessories