Barrel Nut and Bolt Set, Fits 1-3/8 in. to 1-3/4 in., Steel, Zinc-Plated, Phillips (1 Set)
Mfr # MP4662
Zoro # G1731149
Key Features
- Finish Zinc Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4662
- Zoro # G1731149
- UPC # 49793446626
- Country of Origin Taiwan, Province of China
- Category Door Closer Parts
Details
Item | Door Closer Bolts Fit,1-3/8-1-3/4" |
Finish | Zinc Plated |
Description
This barrel nut and bolt set is constructed of steel and comes in a zinc-plated finish. Sets like these are commonly known as sex bolts in the hardware industry, as well as Chicago bolts. This barrel nut (sex bolt) features a long female threaded shaft (inside), which fastens with the mating screw's outside thread. Barrel nuts and bolts like these are used where through-bolting applications are desired with a head on both sides of the materials being joined. Sets like these can be used for mounting hydraulic door closers on doors from 1-3/8 inch to 1-3/4 inch thick.
- •For use where through-bolting is desired with a bolt head on both sides of the materials being joined together
- •Fits doors from 1-3/8 inch to 1-3/4 inch thick
- •Zinc-plated steel
- •Steel nut and bolt
- •1 set of fasteners
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 6-9/16" LH Prehung Door (2068pri8433GLLH156916)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Rubberwood Fluted Post (P27-3.5-RW)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- PRIMELINE TOOLS Track Repair Cap, Stainless Steel, 3/16 in. x 72 in. x 1/4 in. (5 Pack) (MP1583)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- DORMAKABA Door Closers Sex Nut and Bolt Package (RYOBI SEX NUTS AL (32-03-626) BAG OF 4)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- YALE COMMERCIAL Yale® Sleeve Nuts For Door Closers, Dark Satin Bronze (85355)
- LCN 1250-18PA AL Door Closer Mounting Plates (1250-18PA 689)
- LCN 4110-18 LTBRZ Door Closer Mounting Plates (4110-18 691)
- Primeline Tools Door Closer Parts