Shop All Cam Locks
This Product is Discontinued
Primeline Tools
Bar Lock, Aluminum, 48" L x 5/8" W (Discontinued)
Mfr # S 4013*3
Zoro # G3345559
This Product is Discontinued
Key Features
- For Door Thickness (In.) 1/4, 1/8, 3/16
- Finish Mill
- Material Aluminum
- For Use With Glass Sliding Door
- Operation Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # S 4013*3
- Zoro # G3345559
- UPC # 049793554017
- Country of Origin China
- Category Cam Locks
Dimensions
Length | 48 in |
Width | 5/8 in |
Details
Item | Patio Door Bar Lock |
For Door Thickness (In.) | 1/4, 1/8, 3/16 |
Finish | Mill |
Material | Aluminum |
For Use With | Glass Sliding Door |
Operation Type | Manual |
Type | Security Bar |
Cylinder | No |
Hardware | Included |
Includes | Mounting Hardware |
Description
Patio Door Bar Lock, Security Bar, Mill Finish, No Cylinder, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Glass Sliding Door, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.