Shop All Specialty Coatings
Primeline Tools
Appliance Touch-Up Paint, 1 oz. Bottle, Lacquer Base, White, Gloss (Single Pack)
Mfr # MP10511
Zoro # G1732917
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Finish White
- Size 1 oz.
- Application Method Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP10511
- Zoro # G1732917
- UPC # 49793505118
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 oz. |
Details
Color Family | Whites |
Color | White |
Finish | White |
Application Method | Brush |
Dry Time | Not Specified |
Dry Time Recoat | Not Specified |
Paint Color Family | Whites |
Item | Appliance Touch Up Kit,1 oz.,White |
Description
This small bottle of appliance touch-up paint will go a long ways on hiding scratches and scuff marks on your household appliances. The paint features a lacquer base and comes white in color, with a gloss finish. Concealed inside the bottle is the perfect little brush for touching-up small areas where white appliance paint has been marred.
- •Used for touching-up scratches and scuff marks on white household appliances
- •1-Ounce bottle
- •White in color with gloss finish
- •Lacquer based paint
- •Includes small paint brush inside bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- MOTORCRAFT Touch-Up Paint, Pmpc195007207A (PMPC195007207A)
- KRUD KUTTER 32 Oz Graffiti Remover (GR32)
- 3M Orange Head Refill, PK5 (26714)
- OLD MASTERS Wood Care Clear Tung Oil Varnish 1 qt (50504)
- MODERN MASTERS Shimmer Satin Venetian Blue Metallic Paint 1 qt (ME42932)
- RUST-OLEUM Elastomeric Acrylic Coating, English Red (283092)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301899)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264183)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301995)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 5 gal (316540)
- Primeline Tools Specialty Coatings