Shop All Shelf Brackets
Primeline Tools
Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole Bracket (10 Pack)
Mfr # MP9114
Zoro # G1728848
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 1-1/2 in.
- Finish Zinc Plated
- Product Type Angle Corner Brackets,1-1/2",Zinc/Iron,PK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9114
- Zoro # G1728848
- UPC # 49793791146
- Country of Origin Taiwan, Province of China
- Category Shelf Brackets
Dimensions
Size (In.) | 1-1/2 in. |
Details
Item | Angle Corner Brackets,1-1/2",Zinc/Iron,PK10 |
Finish | Zinc Plated |
Product Type | Angle Corner Brackets,1-1/2",Zinc/Iron,PK10 |
Description
These angle corner brackets are constructed of steel and come in a zinc plated finish. They feature 4 installation holes, 2 per each leg, spaced apart at 11/16 inch when measured from center to center. Brackets like these are used with multiple applications, to secure furnishings, wood, metal works and a variety of other materials.
- •Used for bracing and securing multiple applications
- •Countersunk screw holes allows flat head screws to sit flush with the brace
- •Zinc plated steel resists rust and corrosion
- •For indoor or outdoor applications
- •Helps strengthen and secure fixed items
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224RED)
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Blue, 18 in L (PB1811-10 Blue)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- PRIMELINE TOOLS Wire Shelf End Bracket (6 Pack) (MP7016)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- LIVE EDGE TIMBER 7 in. L Style Shelf Bracket, Black (105771)
- Primeline Tools Shelf Brackets