Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, White, 2 Pack
Mfr # MP6563-4
Zoro # G4548255
Key Features
- Length (In.) 4-3/16"
- Width (In.) 1"
- For Use With Used with 1-3/8" Thick Doors
- Mounting Door Floor
- Material Nylon
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6563-4
- Zoro # G4548255
- UPC # 49793756343
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4-3/16" |
Width (In.) | 1" |
Roller Width/Dia. (In.) | 1-3/8 in. |
Details
For Use With | Used with 1-3/8" Thick Doors |
Mounting | Door Floor |
Material | Nylon |
Includes | Fasteners |
Finish | White |
Color | White |
Category Type | Door Guides |
Item | Floor Guides,Screws,Slding Closet Dr,PK4 |
Description
This is a heavy-duty Prime-Line U 9812 Window Security Lock has a tamper-resistant Allen head set screw and included wrench to securely lock windows and prevent accidental opening by a child. For use on metal a horizontal sliding window. The design of this child safety lock is manufactured to fit on older style, metal framed windows, usually of single pane glass with a maximum frame lip or fin thickness of 1/4 inch. This tamper resistant lock can be used to securely lock windows in closed or ventilating positions. Made of extruded aluminum in a white finish, this is strong, durable, and built to last.
- •WINDOW LOCK REPLACEMENT – This is a heavy-duty sliding window lock has a tamper-resistant Allen head set screw and included wrench to securely lock windows and prevent accidental opening by a child
- •EASY TO INSTALL – Manufactured to fit on older style metal framed windows, this aluminum lock is easy to install to increase the security of your home
- •STRONG AND DURABLE – Made of extruded aluminum with a white finish, this sliding window security lock is strong, durable, and built to last
- •DIMENSIONS – This small window lock can be used of left or right sliding windows with a track 1/4 inch or smaller
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX-R4)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Traditional Cabinet Knob (BP878940CHBRZ)
- SARGENT 8200 Series Mortise Lock Mechanical, Office or Entry, Lock to accept SFIC Core, LN Trim B Rose, Sati (SRG-70-8205-LNB-26D)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-4 24D 630 LCBMA)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack) (N 6517)
- PRIMELINE TOOLS 7/8 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair) (N 6519)
- PRIMELINE TOOLS Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 Kit) (161794)
- PRIMELINE TOOLS Bi-Fold Door Top Guide Wheel, Nylon (2 Pack) (MP6704)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot and Guide, 3/8 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7302)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- Primeline Tools Barn & Hanging Door Hardware