Shop All Door Wedges
Primeline Tools
Adjustable Door Strike, 2-1/8 in. Hole Spacing, Stamped Steel, Brass (2 Pack)
Mfr # MP9486
Zoro # G1729277
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9486
- Zoro # G1729277
- UPC # 49793594860
- Country of Origin China
- Category Door Wedges
Details
Item | Door Latch,Adj,T,Strikes Brass Plated,PK2 |
Finish | Brass |
Description
Door Latch,Adj,T,Strikes Brass Plated,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8189192900)
- TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- DELTANA Dome Stop Low Profile Oil Rubbed Bronze (DSLP316U10B)
- Primeline Tools Door Accessories